Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Curtain Rod Hook, Nickel, Metal, PK2

  • Mfr # 17053BN-2ES

  • Zoro # G601822480


product price: $9.45
/pk 2, $4.73/ea
Sold in multiples of 12 for $113.40

Key Features

Hook Item
Large Traditional Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Plastic
Hook Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17053BN-2ES
Zoro #
G601822480
UPC #
00638060276907
Country of Origin
China

Dimensions

Hook Height
4 in
Hook Base Width
1 5/8 in
Base Height
4 in
Overall Width
1 5/8 in
Overall Depth
1 3/4 in
Base Width
1 11/16 in
Overall Height
4 in

Details

Hook Item
Large Traditional Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Plastic
Projection
3/4 in
Color
Nickel
Mounting
Command(TM) Adhesive
Item
Curtain Rod Hook
Shop By
New Products
Working Load Limit
5 lb
Basic Hook Material
Metal
Hardware
Not Included
Includes
(2) Strips, Hook
Points per Hook
1
Weight Capacity
5 lb
Hooks per Base
1
Product Type
Curtain Rod Hook
For Use With
Pictures
Finish
Unfinished
Hook Type
Hook
Includes Hardware
Hardware Not Included
Count
2
Material
Metal
Base Shape
Irregular

Description

Large Traditional Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Metal, Hook Finish Plastic, Working Load Limit 5 lb, Hook Height 4 in, Hook Base Width 1 5/8 in, Projection 3/4 in, Nickel, Thread Size Not Applicable, Thread Length Not Applicable, Includes (2) Strips, Hook, Mounting Command(TM) Adhesive, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.