Zoro Homepage

Decorative Hooks, Traditional, Medium, Plastic, Brushed Nickel, 3 lb Capacity, 1 Hook and 2 Strips

  • Mfr # 17051BN

  • Zoro # G915960656


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Load Limit
3 lb
Hook Height
3.13 in
Mounting
Adhesive Strip (Included)
Number of Hooks
1
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17051BN
Zoro #
G915960656
UPC #
51135806425
Country of Origin
China

Dimensions

Hook Height
3.13 in
Depth
1.5 in
Width
1.25 in

Details

Load Limit
3 lb
Mounting
Adhesive Strip (Included)
Number of Hooks
1
Hook Material
Metal
Color
Brushed Nickel
Hook Item
Adhesive, Magnetic & Suction Hooks

Description

Come in a variety of styles from sophisticated to fun and playful giving you options for every room and every person in your home. Using the revolutionary Command Adhesive, Command Decorative Hooks hold strongly on a variety of surfaces, including paint, wood, tile and more. Yet, they also come off cleanly. No holes, marks, sticky residue or stains. So you can take down and move your Command hooks as often as you like. Reusing them is as easy as applying a Command Refill Strip, so you can take down, move and reuse them again and again!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.