Zoro Homepage

Decorative Key Rail, Plastic, Quartz/Silver, 8 x 1.5 x 2.13, 4 Hooks

  • Mfr # HOM-18Q

  • Zoro # G615510885


product price: $14.89
/ea

Key Features

Mounting
Wall
Basic Hook Material
Plastic
Height
2.13 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOM-18Q
Zoro #
G615510885
UPC #
-
Country of Origin
China

Dimensions

Height
2.13 in
Width
8 in

Details

Mounting
Wall
Basic Hook Material
Plastic

Description

Forget about nails, screws and tacks, Command Decorative Key Rails are fast and easy to hang! The revolutionary Command Clear Adhesive Strip stick to many surfaces, including paint, wood, tile and more. Yet, removes leaving no holes, marks, or sticky residue. Rehanging them is as easy as applying a Command Clear Refill Strip, so you can take down, move and reuse them again and again!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.