Hook, Gray, Plastic, 1 1/8 in D

  • Mfr # 17081BN-ES

  • Zoro # G901822517


product price:  $3.85
/ea
Sold in multiples of 24 for $92.40

Key Features

Hook Item
Designer Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Plastic
Hook Height
3 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17081BN-ES
Zoro #
G901822517
UPC #
00051131964358
Country of Origin
China

Dimensions

Hook Height
3 1/8 in
Depth
1 1/8 in
Hook Base Width
1 1/8 in
Overall Depth
1 1/8 in
Overall Width
1 1/8 in
Overall Height
3 5/32 in
Base Height
3 5/32 in
Base Width
1 3/16 in

Details

Hook Item
Designer Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Plastic
Projection
5/8 in
Color
Gray
Mounting
Command(TM) Adhesive
Item
Hook
Basic Hook Material
Plastic
Hardware
Not Included
Working Load Limit
3 lb
Includes
(2) Strips, Hook
Shop By
New Products
Points per Hook
1
Weight Capacity
3 lb
Base Shape
Irregular
Product Type
Hook
For Use With
Pictures
Includes Hardware
Hardware Not Included
Material
Plastic
Hooks per Base
1
Hook Type
Hook
Finish
Unfinished
Count
1

Description

Designer Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 3 lb, Hook Height 3 1/8 in, Hook Base Width 1 1/8 in, Projection 5/8 in, Gray, Depth 1 1/8 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (2) Strips, Hook, Mounting Command(TM) Adhesive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.