Hook, Black, Metal, 2 in D, 4 1/32 in H

  • Mfr # 17036MB-ES

  • Zoro # G1933789


product price:  $9.35
/ea

Key Features

Hook Item
Double Point Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Matte
Hook Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17036MB-ES
Zoro #
G1933789
UPC #
00638060081075
Country of Origin
Multiple

Dimensions

Hook Height
4 in
Hook Base Width
2 1/2 in
Overall Height
4 1/32 in
Overall Depth
2 in
Base Height
4 1/32 in
Hook Inside Height
4 in
Overall Width
2 3/8 in
Base Width
2 19/32 in

Details

Hook Item
Double Point Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Matte
Projection
1 5/8 in
Color
Black
Working Load Limit
4 lb
Basic Hook Material
Metal
Points per Hook
2
Item
Hook
For Use With
Pictures
Material
Metal
Finish
Matte
Includes
Hook, Strip
Includes Hardware
Hardware Not Included
Count
1
Base Shape
Irregular
Weight Capacity
3 7/8 lb
Product Type
Hook
Hook Type
Hook
For Materials
Wood, Glass, Metal, Painted Surfaces, Tile
For Location
Indoor
Hooks per Base
1

Description

Double Point Hook, Fastening Method Adhesive Back, Points per Hook 2, Number of Hooks 1, Basic Hook Material Metal, Hook Finish Matte, Working Load Limit 4 lb, Hook Height 4 in, Hook Base Width 2 1/2 in, Projection 1 5/8 in, Black, Thread Size Not Applicable, Thread Length Not Applicable, Includes Hook, Strip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.