Spray Bottle Hanger, White, Plastic, PK2

  • Mfr # 17009-HW2ESF

  • Zoro # G0203282


product price:  $7.69
/pk 2, $3.85/ea

Key Features

Material
Plastic
Color
White
For Use With
Pictures
Finish
Unfinished
Hook Base Width
2 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17009-HW2ESF
Zoro #
G0203282
UPC #
00076308913977
Country of Origin
China

Dimensions

Hook Base Width
2 1/4 in
Hook Height
3 1/4 in
Overall Depth
1 11/16 in
Overall Width
2 1/4 in
Base Height
3 in
Overall Height
3 in
Base Width
2 5/16 in

Details

Material
Plastic
Color
White
For Use With
Pictures
Finish
Unfinished
Fastening Method
Adhesive Back
Projection
1 5/8 in
Number of Hooks
2
Hook Finish
Plastic
Hook Item
Double Point Hook
Working Load Limit
2 1/2 lb
Points per Hook
1
Basic Hook Material
Plastic
Item
Spray Bottle Hanger
Hooks per Base
1
Product Type
Spray Bottle Hanger
Hook Type
Hook
Base Shape
Irregular
Weight Capacity
2 1/2 lb
Includes
(4) Strips, Hanger
Count
2

Description

Double Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 2, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 2 1/2 lb, Hook Height 3 1/4 in, Hook Base Width 2 1/4 in, Projection 1 5/8 in, White, Thread Size Not Applicable, Thread Length Not Applicable, Includes (4) Strips, Hanger, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.