Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dura-Tough Easy Tension 3M Reflective Pet Leash & Collar Small - Orange

  • Mfr # HA14ORSM

  • Zoro # G315835714


product price: $45.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA14ORSM
Zoro #
G315835714
UPC #
858342425278
Country of Origin
United States

Description

The Helios Dura-Tough Easy Tension 3M Reflective Endurance 2-in-1 Adjustable Dog Collar and Leash features a matching patterned leash and collar. The cabled leash a Tough Nylon and Cotton blend that gives the perfect amount of stretch when pulled. Additionally the Helios Dura-Tough leash features Rubberized attachments at both the Handle area and at the leash attachment area adding to a nice and gentle pull that helps alleviate any stress imposed at the neck area for added comfortability. Features a Gel Foamed handle bar for added comfortability during walks or strolls. Features a Stainless Steel and Titanium embossed swivel hook that easily attaches from the Collar to the Leash capable of withstanding high tug or pull pressure. Features -Leash Features Dual-End Rubberized Easy Tension Connectors -Matching Color Patterns at the Leash and Collar -Features a Stainless Steel and Titanium Embossed Swivel Hook -Comfortable Gel Foamed Handlebar Specifications - Small Collar Circumference: 9.8 13.77 in - Leash Length: 4 ft - Thickness: 0.59 in - Size: Small - Color: Orange - Country of Origin: China - Fabric: Nylon - Dimensions: 4 H x 9 W x 9 L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.