Zoro Homepage

Forever Classic Hook FC13-BN-ES, PK20

  • Mfr # FC13-BN-ES

  • Zoro # G5968991


product price: $232.99
/pk 20, $11.65/ea
Free Shipping & Returns

Key Features

Hook Item
Forever Classic Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Brushed Nickel
Hook Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC13-BN-ES
Zoro #
G5968991
UPC #
00051131939660
Country of Origin
China

Dimensions

Hook Height
4 in
Depth
1 5/8 in
Hook Base Width
1 16/25 in
Overall Length
4 1/8 in

Details

Hook Item
Forever Classic Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Brushed Nickel
Projection
1 5/8 in
Color
Gray
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Item
Forever Classic Hook FC13-BN-ES,PK20
Working Load Limit
5 lb
Basic Hook Material
Metal
Hook Eye Inside W
55/64 in
Weight
0.28 lb
Includes
(2) Adhesive Strips
Points per Hook
1

Description

Forever Classic Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Metal, Hook Finish Brushed Nickel, Working Load Limit 5 lb, Hook Height 4 in, Hook Base Width 1 16/25 in, Projection 1 5/8 in, Gray, Hook Eye Inside H Not Applicable, Hook Eye Inside W 55/64 in, Base Dia. Not Applicable, Depth 1 5/8 in, Weight 0.28 lb, Thread Length Not Applicable, Door Thickness Not Applicable, Includes (2) Adhesive Strips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.