Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freestyle 3-in-1 Explorer Convertible Backpack Harness & Leash Medium - Black

  • Mfr # BP2BKMD

  • Zoro # G815768093


product price: $60.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP2BKMD
Zoro #
G815768093
UPC #
858342570176
Country of Origin
United States

Description

The Helios Dog Freestyle 3-in-1 Explorer Convertible Backpack Harness and Leash is a Backpack that Doubles as a Chest Compression Harness with an Included Leash.This Only-of-its-kind 3-in-1 Backpack Harness and Leash features a Backpack with a Chest Compressive Harness that completely ejects from the Backpack that enables the user to remove the backpack as the user wishes.The Backpack features a special DUPONT Outershell that is entirely Waterproof including the zippers.The Outershell of the Backpack further features reflective-tubed lining all around with added reflective memorized stitching along the DUPONT Nylon Outershell for premium protection during those night strolls.The Harness portion features both a Neoprene and Waterproof DUPONT Outershell with a breathable and visible cross-stitched inner mesh Outer and Inner lining for optimum comfort.The Chest Compression Harness is also fully adjustable and places little-to-no stress at the sternum area of the pets body for a comfortable pull.Comes with a matching accented Nylon leash with a Stainless steel swivel hook.Features Rubberized Stitching and Embroidery at the Leash Backpack and Harness.Features -3-in-1 Backpack Chest Harness and Leash -Backpack completely ejects and Doubles as a Harness -Features Waterproof DUPONT Cordura Nylon Outershell -Both Reflective Stitching with Surround Reflective Tubing Specifications - Harness Back: 8.26 in - Harness Chest: 21.6 27.5 in - Harness Neck: 19.7 24.4 in - Leash Length: 4 ft - Leash Thickness: 0.35 in - Size: Medium - Color: Black - Country of Origin: China - Fabric: Dupont Nylon - Dimensions: 4in H x 10in W x 10in L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.