This item is Discontinued.

Command General Purpose Hooks, Large, 5 lb Cap, White, 14 Hook, 16 Strips/Pack 17003-MPES

This item is Discontinued.

Command

General Purpose Hooks, Large, 5 lb Cap, White, 14 Hook, 16 Strips/Pack (Discontinued)

Mfr # 17003-MPES
Zoro # G101859757
UPC # 51141993133
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17003-MPES
Zoro #
G101859757
UPC #
51141993133
Country of Origin
Mexico

Dimensions

Hook Height
3.88"
Width
1.75"
Depth
0.88"
Height
3.88"
Size
Large

Details

Hook Item
Hangers/Hooks
Hook Material
Plastic
Load Limit
5 lb
Color
White
Mounting
Adhesive Strip (Included)
Features
Utility Hooks—Mega Pack—Plastic hooks.
Capacity
5 lbs
Includes
(14) Hooks; (16) Strips
Weight
0.482 lbs
Material
Plastic
Number of Hangers/Hooks
14

Description

Forget about nails, screws and tacks, Command Hooks are fast and easy to hang and hold a surprising amount of weight. Command adhesive on the hook backs stick to many surfaces, including paint, wood, tile and more yet comes off leaving no holes, marks, sticky residue or stains. Rehanging is as easy as applying a Command Refill Strip, so you can take down, move and reuse them again and again.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.