
General Purpose Hooks, Large, Plastic, White, 5 lb Capacity, 12 Hooks and 18 Strips
Mfr # 17003-CLUB
Zoro # G415960606
product price: $20.95
/eaKey Features
Hook Item
Adhesive, Magnetic & Suction Hooks
Load Limit
5 lb
Color
White
Depth
0.88 in
Hook Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17003-CLUB
Zoro #
G415960606
UPC #
-
Country of Origin
Mexico
Dimensions
Depth
0.88 in
Width
1.25 in
Details
Hook Item
Adhesive, Magnetic & Suction Hooks
Load Limit
5 lb
Color
White
Hook Material
Plastic
Number of Hooks
12
Mounting
Adhesive Strip (Included)
Description
Forget about nails, screws and tacks, Command Hooks are fast and easy to hang and hold a surprising amount of weight. Command adhesive on the hook backs stick to many surfaces, including paint, wood, tile and more yet comes off leaving no holes, marks, sticky residue or stains. Rehanging is as easy as applying a Command Refill Strip, so you can take down, move and reuse them again and again.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.