Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17209-28ES
Zoro #
G1498626
UPC #
00076308875671
Country of Origin
United States
Dimensions
Hook Height
3 5/8 in
Hook Base Width
3/4 in
Overall Width
0.75 in
Details
Hook Item
Frame Holder
Fastening Method
Adhesive Back
Number of Hooks
0
Color
White
Includes
(12) Medium Pairs, (16) Large Pairs
Points per Hook
0
Basic Hook Material
Foam
Working Load Limit
4 lb
Item
Hanging Strip
Material
Foam
Count
28
Load Capacity
4 lb
Product Type
Picture Hanging Strip
Description
Hanging Strip,White,Foam,PK28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.