Zoro Homepage

Hook, Black, Metal, 1 1/4 in D

  • Mfr # 17034MB-ES

  • Zoro # G001822509


product price: $6.49
/ea
Sold in multiples of 24 for $155.76

Key Features

Hook Item
Decorative Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Matte
Hook Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17034MB-ES
Zoro #
G001822509
UPC #
00638060081051
Country of Origin
Mexico

Dimensions

Hook Height
3 in
Depth
1 1/4 in
Hook Base Width
1 1/4 in
Overall Width
1 1/4 in
Overall Height
3 25/32 in
Base Width
1 1/4 in
Overall Depth
1 1/4 in
Base Height
3 25/32 in

Details

Hook Item
Decorative Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Matte
Projection
1/2 in
Color
Black
Mounting
Command(TM) Adhesive
Item
Hook
Basic Hook Material
Metal
Includes
(2) Strips, Hook
Working Load Limit
3 lb
Hardware
Not Included
Shop By
New Products
Points per Hook
1
Hooks per Base
1
Hook Type
Hook
Base Shape
Irregular
Weight Capacity
3 lb
Material
Metal
For Use With
Pictures
Includes Hardware
Hardware Not Included
Count
1
Finish
Matte
Product Type
Hook

Description

Decorative Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Metal, Hook Finish Matte, Working Load Limit 3 lb, Hook Height 3 in, Hook Base Width 1 1/4 in, Projection 1/2 in, Black, Depth 1 1/4 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (2) Strips, Hook, Mounting Command(TM) Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.