This item is Discontinued.

Command Hook, Black, Plastic, 1/2 in D, PK4 17032MB-4ES

Hook, Black, Plastic, 1/2 in D, PK4 (Discontinued)

  • Mfr # 17032MB-4ES
  • Zoro # G901822500
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17032MB-4ES
Zoro #
G901822500
UPC #
00638060276280
Country of Origin
China

Dimensions

Hook Height
1 1/8 in
Depth
1/2 in
Hook Base Width
3/4 in
Base Height
1 1/8 in
Overall Width
3/4 in
Base Width
3/4 in
Overall Depth
1/2 in

Details

Hook Item
Decorative Hook
Fastening Method
Adhesive Back
Number of Hooks
4
Hook Finish
Matte
Projection
3/8 in
Color
Black
Mounting
Command(TM) Adhesive
Includes
(4) Hooks, (5) Strips
Hardware
Not Included
Basic Hook Material
Plastic
Working Load Limit
1/2 lb
Item
Hook
Shop By
New Products
Points per Hook
1
Material
Plastic
Hook Type
Hook
Count
4
Weight Capacity
1/2 lb
Product Type
Hook
Hooks per Base
1
For Use With
Pictures
Finish
Matte
Includes Hardware
Hardware Not Included
Base Shape
Rectangle

Description

Decorative Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 4, Basic Hook Material Plastic, Hook Finish Matte, Working Load Limit 1/2 lb, Hook Height 1 1/8 in, Hook Base Width 3/4 in, Projection 3/8 in, Black, Depth 1/2 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (4) Hooks, (5) Strips, Mounting Command(TM) Adhesive, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.