Zoro Homepage

Hook, Bronze, Metal, 1 1/8 in D

  • Mfr # MR02-ORB-ES

  • Zoro # G201822521


product price: $11.55
/ea
Sold in multiples of 16 for $184.80

Key Features

Hook Item
Modern Reflections Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Oil Rubbed Bronze
Hook Height
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR02-ORB-ES
Zoro #
G201822521
UPC #
00076308729400
Country of Origin
China

Dimensions

Hook Height
3 1/8 in
Depth
1 1/8 in
Hook Base Width
1 1/8 in
Overall Length
1 1/8 in
Base Height
3 in
Overall Depth
1 1/8 in
Overall Width
1 1/8 in
Base Width
1 1/8 in
Overall Height
1 1/8 in

Details

Hook Item
Modern Reflections Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Oil Rubbed Bronze
Projection
1/2 in
Color
Bronze
Mounting
Command(TM) Adhesive
Basic Hook Material
Metal
Item
Hook
Includes
(2) Strips, Hook
Working Load Limit
3 lb
Hardware
Not Included
Shop By
New Products
Points per Hook
1
Material
Metal
Weight Capacity
3 lb
Hooks per Base
1
Count
1
For Use With
Pictures
Base Shape
Irregular
Finish
Oil Rubbed Bronze
Includes Hardware
Hardware Not Included
Product Type
Hook
Hook Type
Hook

Description

Modern Reflections Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Metal, Hook Finish Oil Rubbed Bronze, Working Load Limit 3 lb, Hook Height 3 1/8 in, Hook Base Width 1 1/8 in, Projection 1/2 in, Bronze, Depth 1 1/8 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (2) Strips, Hook, Mounting Command(TM) Adhesive, Overall Length 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.