Zoro Homepage

Hook, Bronze, Plastic, 1 1/2 in D

  • Mfr # 17083BZ-AWES

  • Zoro # G901822548


product price: $4.19
/ea
Sold in multiples of 24 for $100.56

Key Features

Hook Item
Command Designer Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Plastic
Hook Height
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17083BZ-AWES
Zoro #
G901822548
UPC #
00051141999357
Country of Origin
Mexico

Dimensions

Hook Height
4 1/8 in
Depth
1 1/2 in
Hook Base Width
1 1/2 in
Overall Depth
1 1/2 in
Base Width
1 1/2 in
Base Height
4 in
Overall Width
1 1/2 in
Overall Height
4 in

Details

Hook Item
Command Designer Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Plastic
Projection
3/4 in
Color
Bronze
Mounting
Command(TM) Adhesive
Item
Hook
Working Load Limit
5 lb
Hardware
Not Included
Basic Hook Material
Plastic
Includes
(2) Strips, Hook
Shop By
New Products
Points per Hook
1
Count
1
Finish
Unfinished
For Use With
Pictures
Hooks per Base
1
Includes Hardware
Hardware Not Included
Base Shape
Irregular
Product Type
Hook
Hook Type
Hook
Material
Plastic
Weight Capacity
4 3/4 lb
For Location
Outdoor

Description

Command Designer Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 5 lb, Hook Height 4 1/8 in, Hook Base Width 1 1/2 in, Projection 3/4 in, Bronze, Depth 1 1/2 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (2) Strips, Hook, Mounting Command(TM) Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.