Zoro Homepage

Hook, Clear, Metal, 3/4 in D, PK40

  • Mfr # 17067CLR-S40NA

  • Zoro # G1932836


product price: $35.45
/pk 40, $0.89/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Adhesive Back
Number of Hooks
40
Hook Finish
Unfinished
Projection
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17067CLR-S40NA
Zoro #
G1932836
UPC #
00068060653918
Country of Origin
Mexico

Dimensions

Overall Height
1 5/8 in
Base Width
27/32 in
Overall Depth
3/4 in
Base Height
1 3/16 in
Overall Width
27/32 in

Details

Hook Item
Single Point Hook
Fastening Method
Adhesive Back
Number of Hooks
40
Hook Finish
Unfinished
Projection
3/4 in
Color
Clear
Basic Hook Material
Metal
Working Load Limit
1/2 lb
Points per Hook
1
Item
Hook
For Location
Indoor
Hook Type
Hook
For Materials
Glass, Painted Surfaces, Tile, Wood
Includes
(3) Hooks, (4) Strips
Finish
Unfinished
Base Shape
Irregular
Count
40
Material
Metal
Includes Hardware
Hardware Not Included
Hooks per Base
1
Product Type
Hook
Weight Capacity
1/2 lb
For Use With
Pictures

Description

Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 40, Basic Hook Material Metal, Hook Finish Unfinished, Working Load Limit 1/2 lb, Projection 3/4 in, Clear, Thread Size Not Applicable, Thread Length Not Applicable, Includes (3) Hooks, (4) Strips, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.