Zoro Homepage

Hook, Clear, Plastic, 1 in D, PK2

  • Mfr # 17091CLR-AWES

  • Zoro # G601822534


product price: $4.39
/pk 2, $2.20/ea
Sold in multiples of 24 for $105.36

Key Features

Hook Item
Outdoor Window Hook
Fastening Method
Adhesive Back
Number of Hooks
2
Hook Finish
Plastic
Hook Height
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17091CLR-AWES
Zoro #
G601822534
UPC #
00051141372891
Country of Origin
Mexico

Dimensions

Hook Height
1 5/8 in
Depth
1 in
Hook Base Width
7/8 in
Overall Width
1 1/32 in
Overall Depth
1 in
Base Width
7/8 in
Base Height
2 in
Overall Height
2 7/16 in

Details

Hook Item
Outdoor Window Hook
Fastening Method
Adhesive Back
Number of Hooks
2
Hook Finish
Plastic
Projection
1/2 in
Color
Clear
Mounting
Command(TM) Adhesive
Working Load Limit
2 lb
Includes
(2) Strips, Hook
Item
Hook
Basic Hook Material
Plastic
Hardware
Not Included
Shop By
New Products
Points per Hook
1
Finish
Unfinished
For Materials
Metal, Painted Surfaces, Tile, Wood
Hook Type
Hook
Weight Capacity
1 7/8 lb
Includes Hardware
Hardware Not Included
For Location
Indoor
Hooks per Base
1
Count
2
For Use With
Pictures
Base Shape
Irregular
Product Type
Hook
Material
Plastic

Description

Outdoor Window Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 2, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 2 lb, Hook Height 1 5/8 in, Hook Base Width 7/8 in, Projection 1/2 in, Clear, Depth 1 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (2) Strips, Hook, Mounting Command(TM) Adhesive, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.