Zoro Homepage

Hook, Clear, Plastic, 1 in D, PK5

  • Mfr # 17091CLRAWVPES

  • Zoro # G201822538


product price: $9.85
/pk 5, $1.97/ea
Sold in multiples of 12 for $118.20

Key Features

Hook Item
Outdoor Window Hook
Fastening Method
Adhesive Back
Number of Hooks
5
Hook Finish
Plastic
Hook Height
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17091CLRAWVPES
Zoro #
G201822538
UPC #
00051141397085
Country of Origin
Mexico

Dimensions

Hook Height
1 5/8 in
Depth
1 in
Hook Base Width
7/8 in
Base Width
7/8 in
Overall Height
2 7/16 in
Overall Depth
1 in
Base Height
2 in
Overall Width
1 1/32 in

Details

Hook Item
Outdoor Window Hook
Fastening Method
Adhesive Back
Number of Hooks
5
Hook Finish
Plastic
Projection
1/2 in
Color
Clear
Mounting
Command(TM) Adhesive
Item
Hook
Hardware
Not Included
Basic Hook Material
Plastic
Includes
(2) Strips, Hook
Working Load Limit
2 lb
Shop By
New Products
Points per Hook
1
Material
Plastic
Product Type
Hook
Hook Type
Hook
Finish
Unfinished
For Materials
Glass
Weight Capacity
1 7/8 lb
Base Shape
Irregular
For Use With
Pictures
For Location
Indoor
Hooks per Base
1
Includes Hardware
Hardware Not Included
Count
5

Description

Outdoor Window Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 5, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 2 lb, Hook Height 1 5/8 in, Hook Base Width 7/8 in, Projection 1/2 in, Clear, Depth 1 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (2) Strips, Hook, Mounting Command(TM) Adhesive, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.