Zoro Homepage

Hook, Clear, Plastic, 3/4 in D, PK6

  • Mfr # 17065CLR-6ES

  • Zoro # G701822557


product price: $7.55
/pk 6, $1.26/ea
Sold in multiples of 12 for $90.60

Key Features

Hook Item
Wire Toggle Hook
Fastening Method
Adhesive Back
Number of Hooks
6
Hook Finish
Plastic
Hook Height
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17065CLR-6ES
Zoro #
G701822557
UPC #
00051141409528
Country of Origin
Mexico

Dimensions

Hook Height
2 1/8 in
Depth
3/4 in
Hook Base Width
7/8 in
Base Height
2 in
Hook Inside Height
2 1/8 in
Base Width
7/8 in
Overall Depth
3/4 in
Overall Width
7/8 in
Overall Height
2 5/32 in

Details

Hook Item
Wire Toggle Hook
Fastening Method
Adhesive Back
Number of Hooks
6
Hook Finish
Plastic
Projection
3/4 in
Color
Clear
Mounting
Command(TM) Adhesive
Hardware
Not Included
Includes
(6) Hooks, (8) Strips
Working Load Limit
1 31/32 lb
Basic Hook Material
Plastic
Item
Hook
Shop By
New Products
Points per Hook
1
For Location
Indoor
For Use With
Pictures
For Materials
Glass, Painted Surfaces, Tile, Wood
Hook Type
Hook
Count
6
Product Type
Hook
Weight Capacity
1 7/8 lb
Includes Hardware
Hardware Not Included
Base Shape
Irregular
Finish
Unfinished
Hooks per Base
1
Material
Plastic

Description

Wire Toggle Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 6, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 1 31/32 lb, Hook Height 2 1/8 in, Hook Base Width 7/8 in, Projection 3/4 in, Clear, Depth 3/4 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (6) Hooks, (8) Strips, Mounting Command(TM) Adhesive, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.