Zoro Homepage

Hook, Clear, Plastic, 3/8 in D, PK6

  • Mfr # 17006CLR-ES

  • Zoro # G901822531


product price: $3.85
/pk 6, $0.64/ea
Sold in multiples of 36 for $138.60

Key Features

Hook Item
Clear Hook
Fastening Method
Adhesive Back
Number of Hooks
6
Hook Finish
Plastic
Hook Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17006CLR-ES
Zoro #
G901822531
UPC #
00051141346939
Country of Origin
Mexico

Dimensions

Hook Height
1 in
Depth
3/8 in
Hook Base Width
3/4 in
Overall Height
1 3/32 in
Overall Depth
3/8 in
Base Height
1 3/32 in
Overall Width
3/4 in
Base Width
27/32 in

Details

Hook Item
Clear Hook
Fastening Method
Adhesive Back
Number of Hooks
6
Hook Finish
Plastic
Projection
1/8 in
Color
Clear
Mounting
Command(TM) Adhesive
Working Load Limit
1/2 lb
Hardware
Not Included
Includes
(6) Hooks, (8) Strips
Basic Hook Material
Plastic
Item
Hook
Shop By
New Products
Points per Hook
1
Includes Hardware
Hardware Not Included
Material
Plastic
Hook Type
Hook
Hooks per Base
1
Weight Capacity
1/2 lb
For Use With
Pictures
Product Type
Hook
Count
6
Base Shape
Irregular
Finish
Unfinished

Description

Clear Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 6, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 1/2 lb, Hook Height 1 in, Hook Base Width 3/4 in, Projection 1/8 in, Clear, Depth 3/8 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (6) Hooks, (8) Strips, Mounting Command(TM) Adhesive, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.