Zoro Homepage

Hook, Command, L, Brush Nickle

  • Mfr # 17053BNES

  • Zoro # G6174423


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Hook Item
Traditional Hook - Large
Hook Material
Plastic
Hook Finish
Brushed Nickel
Load Limit
5 lb (2.27 kg)
Color
Metallic Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17053BNES
Zoro #
G6174423
UPC #
051135806449
Country of Origin
China

Details

Hook Item
Traditional Hook - Large
Hook Material
Plastic
Hook Finish
Brushed Nickel
Load Limit
5 lb (2.27 kg)
Color
Metallic Silver
Item
Hook,Command,L,Brush Nickle

Description

Hook,Command,L,Brush Nickle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.