This item is Discontinued.

Command Hook, Metal, Medium MR12SSES

This item is Discontinued.

Command

Hook, Metal, Medium (Discontinued)

Mfr # MR12SSES
Zoro # G4565298
UPC # 051141390536
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MR12SSES
Zoro #
G4565298
UPC #
051141390536
Country of Origin
Mexico

Dimensions

Width
0.75"
Depth
0.88"
Size
Medium
Height
2.5"

Details

Color
Silver
Mounting
Adhesive
Item
Hook,Metal,Medium
Weight
0.068 lbs
Material
Metal

Description

Hook,Metal,Medium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.