Zoro Homepage

Hook, Molded Plastic, 1-1/8 In, PK2

  • Mfr # 17068

  • Zoro # G2474945


product price: $3.89
/pk 2, $1.95/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Glossy
Hook Height
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17068
Zoro #
G2474945
UPC #
00051131921276
Country of Origin
Mexico

Dimensions

Hook Height
3 1/8 in
Width
1-1/8"
Depth
1 1/8 in
Overall Length
3 1/8 in
Hook Base Width
1 1/8 in
Height
1-1/2"
Length
3-1/8"
Overall Height
3 in
Overall Width
1 1/8 in
Base Width
1 1/8 in
Base Height
3 in
Overall Depth
1 1/8 in

Details

Hook Item
Single Point Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Glossy
Projection
1 1/8 in
Color
White
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Hook Type
Hook
Basic Hook Material
Molded Plastic
Finish
Glossy
Item
Hook
Points Per Hook
1
Material
Plastic
Working Load Limit
3 lb
Includes
(2) Hooks, (4) Strips
Type
Clean Removal
For Use With
Pictures
Points per Hook
1
Product Type
Hook
Count
2
Weight Capacity
3 lb
Base Shape
Irregular
Hooks per Base
1

Description

Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Molded Plastic, Hook Finish Glossy, Working Load Limit 3 lb, Hook Height 3 1/8 in, Hook Base Width 1 1/8 in, Projection 1 1/8 in, White, Depth 1 1/8 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (2) Hooks, (4) Strips, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 3 1/8 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.