Zoro Homepage

Hook, Molded Plastic, 1-1/8 In, PK2

  • Mfr # 17081

  • Zoro # G3481344


product price: $5.15
/pk 2, $2.58/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Adhesive Back
Number of Hooks
2
Hook Finish
Matte
Hook Height
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17081
Zoro #
G3481344
UPC #
00051131769083
Country of Origin
Mexico

Dimensions

Hook Height
3 1/8 in
Width
1-3/16"
Depth
1 1/8 in
Overall Length
3 1/8 in
Hook Base Width
1 1/8 in
Length
3-1/8"
Height
1-3/8"
Overall Width
1 1/8 in
Overall Height
3 5/32 in
Base Width
1 1/8 in
Base Height
3 5/32 in
Overall Depth
1 1/8 in

Details

Hook Item
Single Point Hook
Fastening Method
Adhesive Back
Number of Hooks
2
Hook Finish
Matte
Projection
1 1/8 in
Color
White
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Material
Plastic
Hook Type
Hook
Points Per Hook
1
Finish
Matte
Item
Hook
Working Load Limit
3 lb
Basic Hook Material
Plastic
Includes
(2) Hooks, (4) Strips
For Use With
Pictures
Weight
0.064 lb.
Type
Clean Removal
Points per Hook
1
Weight Capacity
3 lb
Hooks per Base
1
Count
2
Product Type
Hook
Base Shape
Irregular

Description

Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Molded Plastic, Hook Finish Matte, Working Load Limit 3 lb, Hook Height 3 1/8 in, Hook Base Width 1 1/8 in, Projection 1 1/8 in, White, Depth 1 1/8 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (2) Hooks, (4) Strips, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 3 1/8 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.