Zoro Homepage

Hook, Molded Plastic, 7/8 In, PK3

  • Mfr # 17067

  • Zoro # G1039351


product price: $3.95
/pk 3, $1.32/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Glossy
Hook Height
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17067
Zoro #
G1039351
UPC #
00051131866935
Country of Origin
Mexico

Dimensions

Hook Height
1 5/8 in
Width
7/8"
Depth
7/8 in
Hook Base Width
3/4 in
Overall Length
1 5/8 in
Length
1-5/8"
Height
7/8"
Overall Width
3/4 in
Overall Height
1 3/16 in
Base Height
1 3/16 in
Overall Depth
7/8 in
Base Width
3/4 in

Details

Hook Item
Single Point Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Glossy
Projection
7/8 in
Color
White
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Material
Plastic
Working Load Limit
1/2 lb
Basic Hook Material
Molded Plastic
Item
Hook Set
Hook Type
Hook
Finish
Glossy
Points Per Hook
1
Includes
(3) Hooks, (4) Strips
For Use With
Pictures
Type
Clean Removal
Points per Hook
1
Weight Capacity
1/2 lb
Base Shape
Irregular
Hooks per Base
1
Product Type
Hook Set
Count
3

Description

Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Molded Plastic, Hook Finish Glossy, Working Load Limit 1/2 lb, Hook Height 1 5/8 in, Hook Base Width 3/4 in, Projection 7/8 in, White, Depth 7/8 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (3) Hooks, (4) Strips, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 1 5/8 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.