Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook, Nickel, Metal, 1 1/2 in D

  • Mfr # 17083BN-ES

  • Zoro # G401822512


product price: $6.89
/ea
Sold in multiples of 24 for $165.36

Key Features

Hook Item
Designer Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Brushed Nickel
Hook Height
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17083BN-ES
Zoro #
G401822512
UPC #
00051131964471
Country of Origin
China

Dimensions

Hook Height
4 1/8 in
Depth
1 1/2 in
Hook Base Width
1 1/2 in
Overall Height
3 5/32 in
Overall Width
1 1/2 in
Base Width
1 1/2 in
Overall Depth
1 1/2 in
Base Height
3 5/32 in

Details

Hook Item
Designer Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Brushed Nickel
Projection
3/4 in
Color
Nickel
Mounting
Command(TM) Adhesive
Working Load Limit
5 lb
Item
Hook
Basic Hook Material
Metal
Hardware
Not Included
Includes
(2) Strips, Hook
Shop By
New Products
Points per Hook
1
Product Type
Hook
Hooks per Base
1
Weight Capacity
5 lb
Finish
Brushed Nickel
Material
Metal
Includes Hardware
Hardware Not Included
Count
1
For Use With
Pictures
Base Shape
Irregular
Hook Type
Hook

Description

Designer Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Metal, Hook Finish Brushed Nickel, Working Load Limit 5 lb, Hook Height 4 1/8 in, Hook Base Width 1 1/2 in, Projection 3/4 in, Nickel, Depth 1 1/2 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (2) Strips, Hook, Mounting Command(TM) Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.