Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook, Nickel, Metal, 1 1/8 in D

  • Mfr # MR02-SN-BES

  • Zoro # G201822507


product price: $13.15
/ea
Sold in multiples of 16 for $210.40

Key Features

Hook Item
Modern Reflections Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Satin
Hook Height
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR02-SN-BES
Zoro #
G201822507
UPC #
00051131995963
Country of Origin
China

Dimensions

Hook Height
3 1/8 in
Depth
1 1/8 in
Hook Base Width
1 1/8 in
Base Height
3 1/8 in
Base Width
1 1/8 in
Overall Depth
1 1/8 in
Overall Height
3 1/8 in
Overall Width
1 1/8 in

Details

Hook Item
Modern Reflections Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Satin
Projection
1/2 in
Color
Nickel
Mounting
Command(TM) Adhesive
Hardware
Not Included
Basic Hook Material
Metal
Includes
(2) Strips, Hook
Item
Hook
Working Load Limit
3 lb
Shop By
New Products
Points per Hook
1
Finish
Satin
Material
Metal
Weight Capacity
3 lb
Count
1
Base Shape
Irregular
Hooks per Base
1
For Use With
Pictures
Hook Type
Hook
Includes Hardware
Hardware Not Included
Product Type
Hook

Description

Modern Reflections Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Metal, Hook Finish Satin, Working Load Limit 3 lb, Hook Height 3 1/8 in, Hook Base Width 1 1/8 in, Projection 1/2 in, Nickel, Depth 1 1/8 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (2) Strips, Hook, Mounting Command(TM) Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.