Zoro Homepage

Hook, Nickel, Metal, 1 5/8 in D, PK2

  • Mfr # FC13-BN-2ES

  • Zoro # G401822499


product price: $19.15
/pk 2, $9.58/ea
Sold in multiples of 16 for $306.40

Key Features

Hook Item
Forever Classic Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Brushed Nickel
Hook Height
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC13-BN-2ES
Zoro #
G401822499
UPC #
00076308731274
Country of Origin
China

Dimensions

Hook Height
4 1/8 in
Depth
1 5/8 in
Hook Base Width
1 5/8 in
Base Width
1 5/8 in
Overall Depth
1 5/8 in
Overall Height
4 in
Overall Width
1 5/8 in
Base Height
4 in

Description

Forever Classic Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Metal, Hook Finish Brushed Nickel, Working Load Limit 5 lb, Hook Height 4 1/8 in, Hook Base Width 1 5/8 in, Projection 3/4 in, Nickel, Depth 1 5/8 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (2) Strips, Hook, Mounting Command(TM) Adhesive, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.