Zoro Homepage

Hook Set, White, Plastic, 1 3/8 in D

  • Mfr # 17083-4ES

  • Zoro # G503458275


product price: $8.99
/ea
Sold in multiples of 6 for $53.94

Key Features

Hook Item
Designer Hook
Fastening Method
Adhesive Back
Working Load Limit
5 lb
Points per Hook
1
Number of Hooks
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17083-4ES
Zoro #
G503458275
UPC #
00051141979953
Country of Origin
Mexico

Dimensions

Hook Height
4 1/8 in
Hook Base Width
1 1/2 in
Depth
1 3/8 in
Overall Length
4 1/8 in
Overall Width
1 1/2 in
Overall Height
4 1/8 in
Hook Inside Width
25/32 in
Overall Depth
1 3/8 in
Base Width
1 1/2 in
Base Height
4 in

Details

Hook Item
Designer Hook
Fastening Method
Adhesive Back
Working Load Limit
5 lb
Points per Hook
1
Number of Hooks
4
Hook Finish
Plastic
Projection
1 3/8 in
Color
White
Item
Hook Set
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Includes
(6) Strips
Basic Hook Material
Plastic
Weight
0.1 lb
Hook Eye Inside W
25/32 in
Finish
Unfinished
Material
Plastic
For Use With
Pictures
Weight Capacity
5 lb
Includes Hardware
Hardware Not Included
Hook Type
Hook
Hooks per Base
1
Count
4
Base Shape
Irregular
Product Type
Hook Set

Description

Designer Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 4, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 5 lb, Hook Height 4 1/8 in, Hook Base Width 1 1/2 in, Projection 1 3/8 in, White, Hook Eye Inside H Not Applicable, Hook Eye Inside W 25/32 in, Base Dia. Not Applicable, Depth 1 3/8 in, Thread Size Not Applicable, Weight 0.1 lb, Thread Length Not Applicable, Door Thickness Not Applicable, Includes (6) Strips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.