Zoro Homepage

Hook, Slate, Plastic, 1 1/4 in D, PK2

  • Mfr # 17086S-AWES

  • Zoro # G101822492


product price: $3.99
/pk 2, $2.00/ea
Sold in multiples of 24 for $95.76

Key Features

Hook Item
Outdoor Medium Slate Terrace Hook
Fastening Method
Adhesive Back
Number of Hooks
2
Hook Finish
Plastic
Hook Height
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17086S-AWES
Zoro #
G101822492
UPC #
00051141372907
Country of Origin
Mexico

Dimensions

Hook Height
3 1/4 in
Depth
1 1/4 in
Hook Base Width
1 1/2 in
Overall Length
1 3/8 in
Overall Width
1 1/2 in
Overall Depth
1 1/4 in
Overall Height
3 in
Base Width
1 1/2 in
Base Height
3 in

Details

Hook Item
Outdoor Medium Slate Terrace Hook
Fastening Method
Adhesive Back
Number of Hooks
2
Hook Finish
Plastic
Projection
3/4 in
Color
Slate
Mounting
Command(TM) Adhesive
Weight
2.14 lb
Hardware
Not Included
Item
Hook
Basic Hook Material
Plastic
Includes
(2) Hooks, (4) Strips
Working Load Limit
3 lb
Shop By
New Products
Points per Hook
1
Count
2
Material
Plastic
Finish
Unfinished
For Use With
Pictures
Includes Hardware
Hardware Not Included
Product Type
Hook
Hook Type
Hook
Base Shape
Irregular
Weight Capacity
3 lb
For Location
Outdoor
Hooks per Base
1

Description

Outdoor Medium Slate Terrace Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 2, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 3 lb, Hook Height 3 1/4 in, Hook Base Width 1 1/2 in, Projection 3/4 in, Slate, Depth 1 1/4 in, Thread Size Not Applicable, Weight 2.14 lb, Thread Length Not Applicable, Includes (2) Hooks, (4) Strips, Mounting Command(TM) Adhesive, Overall Length 1 3/8 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.