Zoro Homepage

Hook, White, Metal, 1 11/32 in D, PK7

  • Mfr # 17068-7ES

  • Zoro # G8094030


product price: $9.29
/pk 7, $1.33/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Adhesive Back
Number of Hooks
7
Hook Finish
Plastic
Hook Height
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17068-7ES
Zoro #
G8094030
UPC #
00051141991016
Country of Origin
China

Dimensions

Hook Height
3 1/8 in
Hook Base Width
1 1/4 in
Base Width
1 1/4 in
Base Height
3 in
Overall Width
1 1/4 in
Overall Height
3 5/32 in
Overall Depth
1 11/32 in

Details

Hook Item
Single Point Hook
Fastening Method
Adhesive Back
Number of Hooks
7
Hook Finish
Plastic
Projection
1 1/4 in
Color
White
Basic Hook Material
Metal
Points per Hook
1
Working Load Limit
3 lb
Item
Hook
Hook Type
Hook
Material
Metal
Includes
(12) Strips, (7) Hooks
Finish
Unfinished
Product Type
Hook
For Use With
Pictures
Hooks per Base
1
Base Shape
Irregular
Count
7
Weight Capacity
3 lb

Description

Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 7, Basic Hook Material Metal, Hook Finish Plastic, Working Load Limit 3 lb, Hook Height 3 1/8 in, Hook Base Width 1 1/4 in, Projection 1 1/4 in, White, Thread Size Not Applicable, Thread Length Not Applicable, Includes (12) Strips, (7) Hooks, Package Quantity 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.