Zoro Homepage

Hook, White, Metal/Plastic, 1 in D, PK35

  • Mfr # 17065-S35NA

  • Zoro # G1932827


product price: $37.75
/pk 35, $1.08/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Adhesive Back
Number of Hooks
35
Hook Finish
Plastic
Hook Height
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17065-S35NA
Zoro #
G1932827
UPC #
00076308928735
Country of Origin
Mexico

Dimensions

Hook Height
2 1/8 in
Hook Base Width
7/8 in
Overall Depth
1 in
Overall Height
2 5/32 in
Base Width
7/8 in
Base Height
2 in
Hook Inside Height
2 1/8 in
Overall Width
7/8 in

Details

Hook Item
Single Point Hook
Fastening Method
Adhesive Back
Number of Hooks
35
Hook Finish
Plastic
Projection
3/4 in
Color
White
Basic Hook Material
Metal
Points per Hook
1
Working Load Limit
2 lb
Item
Hook
For Materials
Glass, Painted Surfaces, Tile, Wood
Finish
Unfinished
Includes
(35) Hooks, (40) Strips
Product Type
Hook
Hooks per Base
1
Weight Capacity
2 lb
Base Shape
Irregular
Hook Type
Hook
For Use With
Pictures
For Location
Indoor
Count
35
Includes Hardware
Hardware Not Included
Material
Metal/Plastic

Description

Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 35, Basic Hook Material Metal, Hook Finish Plastic, Working Load Limit 2 lb, Hook Height 2 1/8 in, Hook Base Width 7/8 in, Projection 3/4 in, White, Thread Size Not Applicable, Thread Length Not Applicable, Includes (35) Hooks, (40) Strips, Package Quantity 35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.