Zoro Homepage

Hook, White, Plastic, 1 in D, PK37

  • Mfr # 17001-S37NA

  • Zoro # G1933089


product price: $36.99
/pk 37, $1.00/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Adhesive Back
Number of Hooks
37
Hook Finish
Plastic
Hook Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17001-S37NA
Zoro #
G1933089
UPC #
00076308151317
Country of Origin
Mexico

Dimensions

Hook Height
3 in
Hook Base Width
7/8 in
Overall Width
7/8 in
Overall Height
3 in
Overall Depth
1 in
Base Height
3 in
Base Width
29/32 in

Details

Hook Item
Single Point Hook
Fastening Method
Adhesive Back
Number of Hooks
37
Hook Finish
Plastic
Projection
1 in
Color
White
Basic Hook Material
Plastic
Working Load Limit
3 lb
Points per Hook
1
Item
Hook
Includes
(37) Hooks, (48) Strips
For Use With
Pictures
Finish
Unfinished
Material
Plastic
Hooks per Base
1
Count
37
Base Shape
Irregular
Product Type
Hook
Weight Capacity
3 lb
Hook Type
Hook

Description

Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 37, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 3 lb, Hook Height 3 in, Hook Base Width 7/8 in, Projection 1 in, White, Thread Size Not Applicable, Thread Length Not Applicable, Includes (37) Hooks, (48) Strips, Package Quantity 37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.