Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook, White, Plastic, 1 in D, PK8

  • Mfr # 17082-8ES

  • Zoro # G1933028


product price: $8.93
/pk 8, $1.12/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Adhesive Back
Number of Hooks
8
Hook Finish
Plastic
Hook Height
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17082-8ES
Zoro #
G1933028
UPC #
00051141979946
Country of Origin
Mexico

Dimensions

Hook Height
2 1/8 in
Hook Base Width
1 in
Overall Depth
1 in
Overall Width
1 in
Overall Height
2 in
Base Width
1 in
Base Height
2 in

Details

Hook Item
Single Point Hook
Fastening Method
Adhesive Back
Number of Hooks
8
Hook Finish
Plastic
Projection
7/8 in
Color
White
Basic Hook Material
Plastic
Points per Hook
1
Working Load Limit
1 lb
Item
Hook
Material
Plastic
Hooks per Base
1
For Use With
Pictures
Includes
(16) Strips, (8) Hooks
Count
8
Product Type
Hook
Finish
Unfinished
Weight Capacity
1 lb
Hook Type
Hook
Base Shape
Irregular

Description

Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 8, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 1 lb, Hook Height 2 1/8 in, Hook Base Width 1 in, Projection 7/8 in, White, Thread Size Not Applicable, Thread Length Not Applicable, Includes (16) Strips, (8) Hooks, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.