Zoro Homepage

Hook, White, Plastic, 3/4 in D, PK2

  • Mfr # 17065-ES

  • Zoro # G301822544


product price: $2.65
/pk 2, $1.33/ea
Sold in multiples of 24 for $63.60

Key Features

Hook Item
Wire Toggle Hook
Fastening Method
Adhesive Back
Number of Hooks
2
Hook Finish
Plastic
Hook Height
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17065-ES
Zoro #
G301822544
UPC #
00051141409498
Country of Origin
Mexico

Dimensions

Hook Height
2 1/8 in
Depth
3/4 in
Hook Base Width
7/8 in
Base Width
7/8 in
Overall Depth
3/4 in
Base Height
2 in
Overall Width
7/8 in
Overall Height
2 in

Details

Hook Item
Wire Toggle Hook
Fastening Method
Adhesive Back
Number of Hooks
2
Hook Finish
Plastic
Projection
3/4 in
Color
White
Mounting
Command(TM) Adhesive
Working Load Limit
2 lb
Basic Hook Material
Plastic
Hardware
Not Included
Item
Hook
Includes
(2) Hooks, (3) Strips
Points per Hook
1
Includes Hardware
Hardware Not Included
Weight Capacity
2 lb
Material
Plastic
Finish
Unfinished
For Location
Indoor
Product Type
Hook
Hook Type
Hook
Base Shape
Irregular
Hooks per Base
1
Count
2
For Materials
Fiberglass, Wood, Glass, Painted Surfaces, Tile
For Use With
Closets, Pictures

Description

Wire Toggle Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 2, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 2 lb, Hook Height 2 1/8 in, Hook Base Width 7/8 in, Projection 3/4 in, White, Depth 3/4 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (2) Hooks, (3) Strips, Mounting Command(TM) Adhesive, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.