Zoro Homepage

Hooks Value Pack, w/Strips, Plastic, Small, 21Pcs/ST, Clear PK

  • Mfr # MMM17067CLRVP

  • Zoro # G301863394


product price: $13.39
/pk 40, $0.33/ea

Key Features

Hook Item
Small Wire Hooks
Number of Hooks
9
Hook Material
Plastic Base
Load Limit
8 oz (226.8 g)
Width
0.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM17067CLRVP
Zoro #
G301863394
UPC #
51141347035
Country of Origin
Mexico

Dimensions

Width
0.8"
Depth
0.8"

Details

Hook Item
Small Wire Hooks
Number of Hooks
9
Hook Material
Plastic Base
Load Limit
8 oz (226.8 g)
Color
Clear

Description

Forget about nails, screws and tacks. Command Clear Hooks offer a fast, easy way to hang and hold a surprising amount of weight. Command Adhesive sticks to many surfaces, including paint, wood, tile and more, yet comes off leaving no holes, marks, sticky residue or stains. Rehanging is as easy as applying a Command Refill Strip so you can take down, move and reuse them again and again.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.