Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jewelry and Scarf Rack HOM-18CR-, PK8

  • Mfr # HOM-18CR

  • Zoro # G5990028


product price: $76.49
/pk 8, $9.56/ea
Free Shipping & Returns

Key Features

Color
Quartz
Working Load Limit
2 pounds
Basic Hook Material
Plastic
Weight
0.3623 lb.
Overall Length
3.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOM-18CR
Zoro #
G5990028
UPC #
00051141599892
Country of Origin
China

Dimensions

Overall Length
3.375"
Depth
1-1/2"

Details

Item
Jewelry and Scarf Rack HOM-18CR-,PK8
Color
Quartz
Working Load Limit
2 pounds
Basic Hook Material
Plastic
Weight
0.3623 lb.
Mounting
Adhesive

Description

Jewelry and Scarf Rack HOM-18CR-,PK8, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.