Zoro Homepage

Jumbo Canvas Hanger 17045ES, 24, PK24

  • Mfr # 17045

  • Zoro # G5990682


product price: $82.89
/pk 24, $3.45/ea
Free Shipping & Returns

Key Features

Depth
1.1"
Color
White
Weight
0.0624 lb.
Overall Length
6-3/4"
Working Load Limit
5 pounds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17045
Zoro #
G5990682
UPC #
00076308731182
Country of Origin
Mexico

Dimensions

Depth
1.1"
Overall Length
6-3/4"

Details

Color
White
Item
Jumbo Canvas Hanger 17045ES,24,PK24
Weight
0.0624 lb.
Working Load Limit
5 pounds

Description

Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.