Zoro Homepage

Large Refill Strip, White, Foam, PK8

  • Mfr # 17605B-8ESF

  • Zoro # G601822565


product price: $3.99
/pk 8, $0.50/ea
Sold in multiples of 36 for $143.64

Key Features

Hook Item
Large Water-Resistant Refill Strips
Fastening Method
Adhesive Back
Number of Hooks
0
Hook Finish
Unfinished
Hook Height
3 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17605B-8ESF
Zoro #
G601822565
UPC #
00076308409302
Country of Origin
United States

Dimensions

Hook Height
3 21/32 in
Hook Base Width
3/4 in
Overall Height
3.65 in
Overall Width
0.75 in
Overall Length
3.65 in
Overall Depth
0.03 in

Details

Hook Item
Large Water-Resistant Refill Strips
Fastening Method
Adhesive Back
Number of Hooks
0
Hook Finish
Unfinished
Color
White
Mounting
Command(TM) Adhesive
Includes
(4) Strips
Hardware
Not Included
Item
Water Resistant Large Refill Strip
Working Load Limit
2 3/16 kg
Shop By
New Products
Basic Hook Material
Foam
Material
Foam
Product Type
Water Resistant Large Refill Strips
Load Capacity
6 lb
Number of Strips
8
Count
4
Adhesive Type
Double-Sided
For Use With
Clips, Hooks
For Location
Bathroom
Resistance Properties
Water Resistant

Description

Water Resistant Strips Large Blue, PK 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.