This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17003
Zoro #
G5976798
UPC #
00051131797963
Country of Origin
Mexico
Dimensions
Depth
1-1/2"
Overall Length
6-3/4"
Details
Hook Item
Large Utility Hook
Number of Hooks
1
Color
Green
Mounting
Command(TM) Adhesive
Item
Large Utility Hook Green 17003GR,PK36
Weight
0.05 lb.
Includes
(1) Large Hook, (2) Strips
Working Load Limit
5 lb.
Description
Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.