Zoro Homepage

Med Wire Hook Value Pack, 17065-, PK12

  • Mfr # 17065

  • Zoro # G5989203


product price: $94.99
/pk 12, $7.92/ea
Free Shipping & Returns

Key Features

Depth
1.063"
Color
White
Mounting
Adhesive
Basic Hook Material
Plastic
Working Load Limit
2 pounds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17065
Zoro #
G5989203
UPC #
00051141409504
Country of Origin
Mexico

Dimensions

Depth
1.063"
Overall Length
6.437"

Details

Color
White
Mounting
Adhesive
Item
Med Wire Hook Value Pack,17065-,PK12
Basic Hook Material
Plastic
Working Load Limit
2 pounds
Weight
0.1111 lb.

Description

Med Wire Hook Value Pack,17065-,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.