Zoro Homepage

Medium Wire Hook, White, 2PK

  • Mfr # MMM17068ES

  • Zoro # G807202109


product price: $4.15
/pk 2, $2.08/ea
Sold in multiples of 2 for $8.30

Key Features

Hook Item
Medium Wire Hook
Basic Hook Material
Plastic
Color
White
Includes
2 x Hook; 4 x Strip
Load Capacity
3 lb (1.36 kg)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM17068ES
Zoro #
G807202109
UPC #
51131921276
Country of Origin
China

Details

Hook Item
Medium Wire Hook
Basic Hook Material
Plastic
Color
White
Includes
2 x Hook; 4 x Strip
Load Capacity
3 lb (1.36 kg)
Type
Hook

Description

Forget about nails, screws and tacks Command Wire Hooks offer a fast, easy way to hang and hold a surprising amount of weight Command Adhesive sticks to many surfaces, including paint, wood, tile and more, yet comes off leaving no holes, marks, sticky residue or stains Rehanging is as easy as applying a Command Refill Strip so you can take down, move and reuse them again and again Bilingual packaging is printed in English and Spanish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.