This item is Discontinued.
This item is Discontinued.
Mega Poster Strips, PK12 (Discontinued)
Mfr #
17024-136ES
Zoro #
G1902350
UPC # 00076308874384
Country of Origin United States
Category Adhesive Hooks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17024-136ES
Zoro #
G1902350
UPC #
00076308874384
Country of Origin
United States
Dimensions
Depth
1/2 in
Overall Length
1 3/4 in
Details
Fastening Method
Adhesive Back
Number of Hooks
0
Projection
1/2 in
Color
White
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Weight
0.12 lb
Basic Hook Material
Foam
Item
Mega Poster Strips,PK12
Includes
(136) Poster Strips, Hangs up to (68) Posters or Signs
Description
Fastening Method Adhesive Back, Points per Hook Not Applicable, Number of Hooks 0, Basic Hook Material Foam, Working Load Limit Not Applicable, Hook Height Not Applicable, Projection 1/2 in, White, Hook Eye Inside H Not Applicable, Hook Eye Inside W Not Applicable, Base Dia. Not Applicable, Depth 1/2 in, Weight 0.12 lb, Thread Length Not Applicable, Door Thickness Not Applicable, Includes (136) Poster Strips, Hangs up to (68) Posters or Signs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.