Zoro Homepage

Mini Clear Hooks Value Pack, PK12

  • Mfr # 17006CLR-18ES

  • Zoro # G1901982


product price: $104.99
/pk 12, $8.75/ea
Free Shipping & Returns

Key Features

Hook Item
Hook
Fastening Method
Adhesive Back
Number of Hooks
18
Hook Finish
Plastic
Hook Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17006CLR-18ES
Zoro #
G1901982
UPC #
00051141346953
Country of Origin
Mexico

Dimensions

Hook Height
1 in
Depth
3/8 in
Overall Length
1 in
Hook Base Width
3/4 in
Overall Height
1 in
Base Width
7/8 in
Hook Inside Width
7/32 in
Overall Depth
3/8 in
Overall Width
3/4 in
Base Height
1 3/32 in

Details

Hook Item
Hook
Fastening Method
Adhesive Back
Number of Hooks
18
Hook Finish
Plastic
Projection
3/8 in
Color
Clear
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
For Use With
Pictures
Hook Type
Hook
Working Load Limit
1/2 lb
Hook Eye Inside W
13/64 in
Finish
Unfinished
Item
Hook Set
Material
Plastic
Includes
(24) Strips
Weight
0.15 lb
Basic Hook Material
Plastic
Points per Hook
1
Hooks per Base
1
Count
12
Weight Capacity
1/2 lb
Base Shape
Irregular
Product Type
Hook Set
Includes Hardware
Hardware Not Included

Description

Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 18, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 1/2 lb, Hook Height 1 in, Hook Base Width 3/4 in, Projection 3/8 in, Clear, Hook Eye Inside H Not Applicable, Hook Eye Inside W 13/64 in, Base Dia. Not Applicable, Depth 3/8 in, Thread Size Not Applicable, Weight 0.15 lb, Thread Length Not Applicable, Door Thickness Not Applicable, Includes (24) Strips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.