Zoro Homepage

Mini White Hooks Value Pack, PK12

  • Mfr # 17006-18ES

  • Zoro # G1902332


product price: $74.29
/pk 12, $6.19/ea

Key Features

Hook Item
Mini Hook
Fastening Method
Adhesive Back
Number of Hooks
18
Hook Finish
Plastic
Hook Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17006-18ES
Zoro #
G1902332
UPC #
00051131949485
Country of Origin
Mexico

Dimensions

Hook Height
1 in
Depth
3/8 in
Hook Base Width
43/50 in
Overall Length
1 1/8 in

Details

Hook Item
Mini Hook
Fastening Method
Adhesive Back
Number of Hooks
18
Hook Finish
Plastic
Projection
3/8 in
Color
White
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Includes
(24) Adhesive Strips
Hook Eye Inside W
13/64 in
Weight
0.08 lb
Working Load Limit
1/2 lb
Basic Hook Material
Plastic
Item
Mini White Hooks Value Pack,PK12
Points per Hook
1

Description

Mini Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 18, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 1/2 lb, Hook Height 1 in, Hook Base Width 43/50 in, Projection 3/8 in, White, Hook Eye Inside H Not Applicable, Hook Eye Inside W 13/64 in, Base Dia. Not Applicable, Depth 3/8 in, Weight 0.08 lb, Thread Length Not Applicable, Door Thickness Not Applicable, Includes (24) Adhesive Strips, Mounting Command(TM) Adhesive Pressure Sensitive Strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.