This item is Discontinued.

No Product Image Available

This item is Discontinued.

Command

Modern Metal Med Hook MR12SSES, PK24, Number of Hooks: 1 (Discontinued)

Mfr # MR12
Zoro # G5985870
UPC # 00051141390536
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MR12
Zoro #
G5985870
UPC #
00051141390536
Country of Origin
China

Dimensions

Depth
0.915"
Overall Length
6-3/4"

Details

Hook Item
Medium Modern Metal Hook
Number of Hooks
1
Mounting
Adhesive
Item
Modern Metal Med Hook MR12SSES,PK24
Basic Hook Material
Metal
Weight
0.068 lb.
Working Load Limit
2 pounds

Description

Modern Metal Med Hook MR12SSES,PK24, Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.