Outdoor Large Clr Window Hook/Clr, PK24
Mfr # 17093
Zoro # G5986701
product price: $72.15
/pk 24, $3.01/eaKey Features
Hook Item
Outdoor Large Window Hook
Number of Hooks
1
Depth
1.251"
Color
Clear
Mounting
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17093
Zoro #
G5986701
UPC #
00051141372884
Country of Origin
Mexico
Dimensions
Depth
1.251"
Overall Length
6-3/4"
Details
Hook Item
Outdoor Large Window Hook
Number of Hooks
1
Color
Clear
Mounting
Adhesive
Item
Outdoor Large Clr Window Hook/Clr ,PK24
Basic Hook Material
Plastic
Weight
0.05 lb.
Working Load Limit
4 pounds
Description
Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.