Assorted Refill Strip, White, Foam, PK6

  • Mfr # 17615AW-ES

  • Zoro # G101822515


product price:  $3.99
/pk 6, $0.67/ea
Sold in multiples of 24 for $95.76

Key Features

Hook Item
Outdoor Medium and Large Refill Strips
Fastening Method
Adhesive Back
Number of Hooks
0
Hook Finish
Unfinished
Hook Height
2 3/4 in, 3 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17615AW-ES
Zoro #
G101822515
UPC #
00051141976914
Country of Origin
United States

Dimensions

Hook Height
2 3/4 in, 3 21/32 in
Depth
0 in
Hook Base Width
3/4 in
Overall Length
2.75 in, 3.65 in
Overall Height
3.65 in
Overall Width
0.75 in
Overall Depth
0.03 in

Details

Hook Item
Outdoor Medium and Large Refill Strips
Fastening Method
Adhesive Back
Number of Hooks
0
Hook Finish
Unfinished
Color
White
Mounting
Command(TM) Adhesive
Item
Outdoor Assorted Refill Strip
Hardware
Not Included
Includes
(6) Strips
Shop By
New Products
Basic Hook Material
Foam
For Use With
Clips, Hooks
Material
Foam
Number of Strips
6
Count
6
Load Capacity
3 lb, 5 lb
Adhesive Type
Double-Sided
Product Type
Outdoor Assorted Refill Strips
For Location
Outdoor
Resistance Properties
UV Resistant, Water Resistant

Description

Outdoor Medium/Large Refill Strips, PK 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.