Shop COMMAND
See all product information
Create Account
Picture Hanger, 5 lb, Metal, Silver
- Mfr # 17047ES
- Zoro # G723562769
product price:Â
$
7.39
/ea
Sold in multiples of 4 for
$29.56
Key Features
Height
3/8 in
Color
Silver
Material
Metal
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17047ES
- Zoro #
- G723562769
- UPC #
- 051141320823
- Country of Origin
- China
- Color
- Silver
- Material
- Metal
Dimensions
- Height
- 3/8 in
- Length
- 3 in
Description
Command picture hangers, hooks and clips make decorating quick and easy. Command saw tooth sticky nail hangers and Command saw tooth picture hangers are designed for saw tooth, D-ring and keyhole hanging frames, while Command wire-backed sticky nail hangers and Command wire-backed picture hanging hooks are ideal for wire-suspended frames. For unframed photos and artwork, use Command picture clips.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.